Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Retractable Cord Reel with 45 ft. Cord 1-Outlet 12/3

  • Zoro #: G4333402
  • Mfr #: L 4545 123 3

$319.99

Details
  • Cord Color: Black
  • Max. Amps: 15.0
  • Reel Material: Steel
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Reelcraft #L 4545 123 3 Specifications

  • Zoro #: G4333402
  • Mfr #: L 4545 123 3
Cord Color: Black Max. Amps: 15.0
Reel Material: Steel Reel Color: Red
Reel Mounting: Bench, Ceiling, Wall NEC Cord Designation - Ext. Cords and Outlet Strips: SJEOOW
Feeder Cord Ending NEMA Configuration: 5-15P Watts: 1875
Slip Ring Rating: 15 Grade - Ext. Cords and Outlet Strips: Industrial
Number of Outlets: 1 NEC Cord Designation: SJEOOW
Overall Height: 13-1/4" Enclosed Reel: No
Cord Included: Yes Cord Ending: Single Industrial Connector
Cord Ending NEMA Configuration: 5-15R Item: Retractable Cord Reel
Overall Depth: 9-3/8" Grade: Heavy Duty
Gauge/Conductor - Ext. Cords and Outlet Strips: 12/3 Feeder Cord Ending: Grounding Plug
Cord Length - Ext. Cords and Outlet Strips: 45 ft. Gauge/Conductor: 12/3
Standards: UL, CSA Voltage - Ext. Cords and Outlet Strips: 120VAC
Overall Width: 12-5/8" Voltage: 120VAC
Cord Length: 45 ft. Max. Amps - Ext. Cords and Outlet Strips: 15.0
Indoor / Outdoor: Indoor Country of Origin (subject to change): United States

Description

Cord or cable reels can help you keep your workspace more organized and neat. Reelcraft Retractable Cord Reel include characteristics like: Voltage: 120VAC, Cord Length: 45 ft., Number Of Outlets: 1.

Reviews of Reelcraft #L 4545 123 3