DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Cord Reel, 45 ft, 12/3, SJTOW, Red, 120VAC

REELCRAFT| Zoro #: G1594731| Mfr #: L 4545 123 3A

$314.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cord Ending: Single Industrial Connector
Feeder Cord Ending NEMA Configuration: 5-20P
Cord Length: 45 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1594731 Mfr #: L 4545 123 3A
Cord Ending: Single Industrial ConnectorFeeder Cord Ending NEMA Configuration: 5-20P
Cord Length: 45 ft.Indoor / Outdoor: Indoor
Voltage: 120VACWatts: 2500
Grade: IndustrialReel Color: Red
Gauge/Conductor: 12/3Overall Depth: 9-3/8"
Temp. Range: 0 Degrees to 125 Degrees FSlip Ring Rating: 20
Cord Included: YesCord Color: Black
Standards: UL, CSAMax. Amps: 20
Reel Material: SteelEnclosed Reel: No
Overall Height: 13-1/4"Overall Width: 12-5/8"
NEC Cord Designation: SJEOOWFeeder Cord Ending: Grounding Plug
Number of Outlets: 1Item: Retractable Cord Reel
Cord Ending NEMA Configuration: 5-20RCountry of Origin (subject to change): United States

Description

Retractable Cord Reel, Grade - Ext. Cords and Outlet Strips Heavy Industrial, 120VAC, Cord Ending Single Industrial Connector, Cord Length - Ext. Cords and Outlet Strips 45 ft., Reel Color Red, Max. Amps - Ext. Cords and Outlet Strips 20.0, Gauge/Conductor - Ext. Cords and Outlet Strips 12/3, Cord Included Yes, Cord Color Black, Cord Ending NEMA Configuration 5-20R, Feeder Cord Ending NEMA Configuration 5-20P, NEC Cord Designation - Ext. Cords and Outlet Strips SJEOOW, Number of Outlets 1

Reviews