Cord Reel, 45 ft, 12/3, SJTOW, Red, 120VAC

REELCRAFT| Zoro #: G1823771| Mfr #: L 4545 123 3BSB 1

$476.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cord Ending: Single Locking Connector
Feeder Cord Ending NEMA Configuration: 5-20P
Cord Length: 45 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1823771 Mfr #: L 4545 123 3BSB 1
Cord Ending: Single Locking ConnectorFeeder Cord Ending NEMA Configuration: 5-20P
Cord Length: 45 ft.Indoor / Outdoor: Indoor
Includes: Swing BracketVoltage: 120VAC
Watts: 2500Grade: Industrial
Reel Color: RedGauge/Conductor: 12/3
Overall Depth: 9-3/8"Temp. Range: 0 Degrees to 125 Degrees F
Slip Ring Rating: 20Cord Included: Yes
Cord Color: BlackStandards: UL, CSA
Max. Amps: 20Reel Material: Steel
Enclosed Reel: NoOverall Height: 20"
Overall Width: 12-5/8"NEC Cord Designation: SJEOOW
Feeder Cord Ending: Grounding PlugNumber of Outlets: 1
Item: Retractable Cord ReelCord Ending NEMA Configuration: L5-20R
Country of Origin (subject to change): United States

Description

Retractable Cord Reel, Grade Industrial, Voltage 120VAC, Cord Ending Single Locking Connector, Cord Length 45 ft., Reel Color Red, Max. Amps 20, Gauge/Conductor 12/3, Cord Included Yes, Number of Outlets 1, Cord Color Black, Cord Ending NEMA Configuration L5-20R, Feeder Cord Ending NEMA Configuration 5-20P, Feeder Cord Ending Grounding Plug, NEC Cord Designation SJEOOW, Indoor / Outdoor Indoor, Reel Mounting Ceiling, Wall or Bench

Reviews