KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cord Reel, 50 ft, 12/3, SEOOW, Red

REELCRAFT| Zoro #: G0792461| Mfr #: L 5550 123 X

$469.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 16-1/2"
Voltage: 125/240VAC
Cord Length: 50 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0792461 Mfr #: L 5550 123 X
Overall Width: 16-1/2"Voltage: 125/240VAC
Cord Length: 50 ft.Reel Color: Red
Temp. Range: 0 Degrees to 125 Degrees FCord Ending NEMA Configuration:
Item: Retractable Cord ReelMax. Amps: 20
Indoor / Outdoor: IndoorWatts: 2875
Feeder Cord Length: No CordSlip Ring Rating: 20
Cord Ending: Flying LeadCord Color: Black
Cord Included: YesReel Material: Steel
Number of Outlets: 0Feeder Cord Ending: Junction Box
Enclosed Reel: NoOverall Depth: 12-1/2"
Gauge/Conductor: 12/3NEC Cord Designation: SEOOW
Overall Height: 17-1/2"Feeder Cord Ending NEMA Configuration:
Standards: UL, CSAGrade: Industrial
Country of Origin (subject to change): United States

Description

Retractable Cord Reel, Grade - Ext. Cords and Outlet Strips Heavy Industrial, 120/240VAC, Cord Ending Flying Lead, Cord Length - Ext. Cords and Outlet Strips 50 ft., Reel Color Red, Max. Amps - Ext. Cords and Outlet Strips 20.0, Gauge/Conductor - Ext. Cords and Outlet Strips 12/3, Cord Included Yes, Cord Color Black, Cord Ending NEMA Configuration No Configuration, Feeder Cord Ending NEMA Configuration No Configuration, NEC Cord Designation - Ext. Cords and Outlet Strips SEOOW

Reviews