Reelcraft
50 ft. 16/3 Extension Cord Reel 13.0 A Amps 1 Outlets 120V AC Voltage
Mfr # L 4050 163 3
Zoro # G2205472
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Winding Method Spring Retraction
- Voltage 120VAC
- Tension Method Ratchet Lock
- Wire Size 16 AWG
- Retractable Cord Length 50 ft
Replacement Parts
Explore More Products
- REELCRAFT Cable Reel, Max.Amps 300 T-2464-0
- REELCRAFT Reel, Welding Cable WC7000
- REELCRAFT 50 ft. 16/3 Extension Cord Reel 13.0 A Amps 1 Outlets 120V AC Voltage L 4050 163 3SB
- REELCRAFT Pwr Crd Reel, NEMA 4, 18A, 50 ft., Flying Ld L NM450 123 X
- REELCRAFT Reel Pivot Base 600801
- REELCRAFT 45 ft. 12/3 Extension Cord Reel 20.0 A Amps 1 Outlets 120V AC Voltage L 4545 123 3A
- REELCRAFT Hose Reel 1/2X100Ft Air/Water With Hose E9299 OLPBW
- REELCRAFT Hose Reel 3/8X50Ft Oil W/Out Hose 7600 OMP
- REELCRAFT Hose Reel 1X50Ft Fuel W/Out Hose FD84000 OLP
- BAYCO Bayco® Cord Reel K-100, 150'L Cord, 16/3 Reel With Stand K-100
- REELCRAFT Hose Reel 1/2X50Ft Oil W/Out Hose 7800 OMP
- Reelcraft Hose & Cable Reels