HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Cord Reel, Motor Driven, Red, 30A, 10/3

REELCRAFT| Zoro #: G1558715| Mfr #: LE312 103 12D

$967.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cord Ending: None
Overall Depth: 25"
Holds: 200 ft. of 10/3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1558715 Mfr #: LE312 103 12D
Cord Ending: NoneOverall Depth: 25"
Holds: 200 ft. of 10/3Temp. Range: 0 Degrees to 125 Degrees F
Voltage: 600VACCord Length: Not Included
Slip Ring Rating: 30Indoor / Outdoor: Indoor
Cord Included: NoReel Material: Steel
Grade: IndustrialFeeder Cord Ending NEMA Configuration:
Enclosed Reel: NoOverall Height: 20-1/4"
Overall Width: 19-3/8"Watts: 18,000
Cord Ending NEMA Configuration: Reel Color: Red
Number of Outlets: 0Gauge/Conductor: 10/3
Item: Motor Driven Cord ReelCountry of Origin (subject to change): United States

Description

Motor Driven Cord Reel, Grade Industrial, Voltage 600VAC, Cord Ending None, Cord Length Not Included, Reel Color Red, Gauge/Conductor 10/3, Cord Included No, Number of Outlets 0, Indoor / Outdoor Indoor, Reel Mounting Ceiling, Wall or Bench

Reviews