Reelcraft
DEF, SS, 3/4"x25 ft., 500 psi, 3/4" Hose Dia., 25 ft. Length, 500 psi
- Zoro #: G0593864
- Mfr #: UR7900 OLS
$1,043.61
- Hose Inside Dia.: 3/4"
- Hose Length: 25 ft.
- Max. Pressure: 500 psi
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $1,043.61
Reelcraft #UR7900 OLS Specifications
- Zoro #: G0593864
- Mfr #: UR7900 OLS
- Hose Inside Dia.: 3/4"
- Hose Length: 25 ft.
- Max. Pressure: 500 psi
- Item: DEF,SS,3/4"x25 ft.,500 psi
- Country of Origin (subject to change): United States
Description
3/4" x 25ft, 500 psi, DEF, SS
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Reelcraft #UR7900 OLS
Explore more
- Reelcraft Reelcraft, Hose Reel, 1/2" x 75 ft., Max 1500 psi 82000 OMS-S
- Reelcraft Reelcraft, Hose Reel, 3/4" x 75 ft., Max 250 psi PAVD83075 OLP
- Reelcraft Hose Reel, 1/2 in Hose Dia., 30 ft Length, 300 psi UR7830 OLB70
- Reelcraft Hose Reel, 3/4 in Hose Dia., 50 ft Length, 350 psi LP83000 OLS
- Reelcraft DEF w/ Hose, 3/4"x15 ft., 300 psi, SS, 3/4" Hose Dia., 15 ft. Length UR7915 OLS
- Reelcraft Air/Water w/O Hose, 3/8"x100 ft., 500 psi, SS, 3/8" Hose Dia., 500 psi 81000 OLS-S
- Reelcraft Reelcraft, Hose Reel, 3/4" x 50 ft., Max 250 psi PAV83050 OLP
- Reelcraft Ultra Compact Hose Reel, 3/8 x 10ft B3610 OLP
- General Manufacturing General Manufacturing x Lig Inc Reel 30ft. 2575-3000
- Astro Pneumatic Hose Reel - Automatic Rewind With Rubber, 3/8"x50' 3682
- Stanley Automatic Hose Reel, 1/2" Hose Dia., 65 ft. Length BDS6620
- Reelcraft Hose & Cable Reels