REELCRAFT Fluorescent Extension Cord Reel with Hand Lamp

REELCRAFT| Zoro #: G2424782| Mfr #: L 4035 163 8

$299.36 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2424782 Mfr #: L 4035 163 8
Standards: UL, CSAItem: Extension Cord Reel with Hand Lamp
Voltage: 120VACLamp Watts: 13
NEMA Plug Configuration: 5-15PIncludes: Models Equipped with Automatic On/Off Switch that Activates Power, Single Receptacle Tool Tap, Push through Switch, Metal Grounded Guard
Gauge/Conductor: 16/3Max. Amps: 10
Number of Outlets: 1Reel Width: 3"
Cord Length: 35 ft.Reel Dia.: 12-5/8"
Overall Depth: 12-5/8"Cord Color: Black
Cord Ending: Fluorescent Lamp with ReceptacleLamp Guard: Yes
Hand Lamp Mounting: HookReel Mounting: Ceiling, Wall or Bench
Replacement Lamps: Standard BulbFeeder Cord Length: 5 ft.
Overall Width: 9-3/8"Reel Color: Red
Overall Height: 13-1/4"Reel Material: Steel
NEC Cord Designation: SJTONEMA Receptacle Configuration: 5-15R
Slip Ring Rating: 20A @ 600VACGrade: Heavy Duty
Country of Origin (subject to change): United States

Product Description

Extension Cord Reel with Hand Lamp, Fluorescent Lamp with Receptacle Cord Ending, 13 Lamp Watts, Voltage 120VAC, Cord Length 35 ft., Gauge/Conductor 16/3, Max. Amps 10, Replacement Lamps Standard Bulb, Cord Color Black, Feeder Cord Length 5 ft., NEC Cord Designation SJTO, Reel Color Red, Reel Material Steel, Reel Dia. 12-5/8 In., Reel Width 3 In., Overall Height 13-1/4 In., Overall Width 9-3/8 In., Overall Depth 12-5/8 In., Reel Mounting Ceiling, Wall or Bench, Hand Lamp Mounting Hook

Product Reviews

Save 15%. Sign up for Z-mail.