Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

REELCRAFT Incandescent Extension Cord Reel with Hand Lamp

REELCRAFT | Zoro #: G0912816 | Mfr #: L 4050 163 1

$ 320.95 /ea

qty
This item ships free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Reelcraft #L 4050 163 1 Specifications

Zoro #: G0912816 Mfr #: L 4050 163 1
Reel Color: Red Replacement Lamps: Standard Bulb
Cord Ending: Incandescent Lamp with Receptacle Voltage: 120VAC
Overall Depth: 12-5/8" Max. Amps: 13
NEC Cord Designation: SJTOW Lamp Watts: 75
Gauge/Conductor: 16/3 Overall Height: 13-1/4"
Overall Width: 9-3/8" Hand Lamp Mounting: Hook
Standards: UL, CSA Feeder Cord Length: 5 ft.
Number of Outlets: 1 Includes: Models Equipped with Automatic On/Off Switch that Activates Power, Single Receptacle Tool Tap, Push through Switch, Metal Grounded Guard
Reel Mounting: Bench, Ceiling, Wall Reel Dia.: 12-5/8"
Grade: Heavy Duty Lamp Guard: Yes
Cord Length: 50 ft. Reel Width: 3"
Cord Color: Black NEMA Receptacle Configuration: 5-15R
NEMA Plug Configuration: 5-15P Reel Material: Steel
Item: Extension Cord Reel with Hand Lamp Slip Ring Rating: 20A @ 600VAC
Country of Origin (subject to change): United States

Description

Extension Cord Reel with Hand Lamp, Incandescent Lamp with Receptacle Cord Ending, Industrial Grade - Ext. Cords and Outlet Strips, Lamp Watts - Ext. Cords and Outlet Strips 75, 120VAC, Cord Length - Ext. Cords and Outlet Strips 50 ft., Gauge/Conductor - Ext. Cords and Outlet Strips 16/3, Max. Amps - Ext. Cords and Outlet Strips 13.0, With Receptacle - Ext. Cords and Outlet Strips Yes, Cord Color Black, SJTOW, 5-15R, 5-15P, Hand Lamp Mounting Hook, Reel Color Red, Feeder Cord Length 5 ft.

Reviews