20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

REELCRAFT Incandescent Extension Cord Reel with Hand Lamp

REELCRAFT| Zoro #: G2387174| Mfr #: L 4050 163 1SB 1

$351.55 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2387174 Mfr #: L 4050 163 1SB 1
Standards: UL, CSAItem: Extension Cord Reel with Hand Lamp
Voltage: 120VACLamp Watts: 75
NEMA Plug Configuration: 5-15PFeatures: Convenience swing bracket pays hose out in several different positions, Long Service Life extend service life of expensive cables by eliminating wear due to angular hose pull, Ease of Ordering order one part number, receive one box & ensure that accessory item matches reel
Includes: Heavy Duty Slip Ring and Adjustable Cord Stop IncludedGauge/Conductor: 16/3
Max. Amps: 13Overall Width: 9-3/8"
Reel Color: RedOverall Height: 20"
Reel Material: SteelNEC Cord Designation: SJTOW
NEMA Receptacle Configuration: 5-15RSlip Ring Rating: 20A @ 600VAC
Grade: Heavy DutyNumber of Outlets: 1
Reel Width: 3"Cord Length: 50 ft.
Reel Dia.: 12-5/8"Overall Depth: 12-5/8"
Cord Color: BlackCord Ending: Incandescent Lamp with Receptacle
Lamp Guard: YesHand Lamp Mounting: Hook
Reel Mounting: Ceiling, Wall or BenchReplacement Lamps: Standard Bulb
Feeder Cord Length: 5 ft.Country of Origin (subject to change): United States

Product Description

Extension Cord Reel with Hand Lamp, Incandescent Lamp with Receptacle Cord Ending, 75 Lamp Watts, Voltage 120VAC, Cord Length 50 ft., Gauge/Conductor 16/3, Max. Amps 13, Replacement Lamps Standard Bulb, Cord Color Black, Feeder Cord Length 5 ft., NEC Cord Designation SJTOW, Reel Color Red, Reel Material Steel, Reel Dia. 12-5/8 In., Reel Width 3 In., Overall Height 20 In., Overall Width 9-3/8 In., Overall Depth 12-5/8 In., Reel Mounting Ceiling, Wall or Bench, Hand Lamp Mounting Hook

Product Reviews

Save 15%. Sign up for Z-mail.