REELCRAFT Incandescent Extension Cord Reel with Hand Lamp

REELCRAFT| Zoro #: G0937334| Mfr #: L 4050 A 163 5

$568.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0937334 Mfr #: L 4050 A 163 5
Standards: UL, CSAItem: Extension Cord Reel with Hand Lamp
Voltage: 120VACLamp Watts: 75
NEMA Plug Configuration: 5-15pFeatures: Auto Shut Off
Includes: Models Equipped with Automatic On/Off Wwitch that Activates Power, Durable Shock Absorbing Lamp Holder, Shatter Resistant Tube with SwitchGauge/Conductor: 16/3
Reel Mounting: Ceiling, Wall or BenchReplacement Lamps: Standard Bulb
Feeder Cord Length: 5 ft.Overall Width: 9-3/8"
Reel Color: RedOverall Height: 13-1/4"
Reel Material: SteelNEC Cord Designation: SJEOOW
Slip Ring Rating: 20A @ 600VACGrade: Heavy Duty
Reel Width: 3"Cord Length: 50 ft.
Reel Dia.: 12-5/8"Overall Depth: 12-5/8"
Cord Color: BlackCord Ending: Incandescent Lamp
Lamp Guard: YesHand Lamp Mounting: Hook
Country of Origin (subject to change): United States

Product Description

Extension Cord Reel with Hand Lamp, Incandescent Lamp Cord Ending, 75 Lamp Watts, Voltage 120VAC, Cord Length 50 ft., Gauge/Conductor 16/3, Max. Amps 13, Replacement Lamps Standard Bulb, Cord Color Black, Feeder Cord Length 5 ft., NEC Cord Designation SJEOOW, Reel Color Red, Reel Material Steel, Reel Dia. 12-5/8 In., Reel Width 3 In., Overall Height 13-1/4 In., Overall Width 9-3/8 In., Overall Depth 12-5/8 In., Reel Mounting Ceiling, Wall or Bench, Hand Lamp Mounting Hook, Lamp Guard Yes

Product Reviews

Save 15%. Sign up for Z-mail.