Shop Alternate Products
This Product is Discontinued
Reelcraft
REELCRAFT Fluorescent Yellow Hand Lamp (Discontinued)
Mfr # 1 163 3 8
Zoro # G0780911
This Product is Discontinued
Key Features
- Lamp Type Fluorescent
- NEMA Plug Configuration 5-15P
- NEC Cord Designation SJTOW
- Cord Length 1 ft 6 in
- Lamp Watts 13 W