3/4" ID x 75 ft PVC Coupled Air Hose 250 PSI RD

REELCRAFT| Zoro #: G1793242| Mfr #: 601026-75

$116.99 /ea

This item ships free. Details.Standard ground shipping.
Cover Material: PVCSafety Factor: 4:1Coupled Assembly / Bulk: Coupled Assembly
Save 15%. Sign up for Z-mail.


Zoro #: G1793242 Mfr #: 601026-75
Cover Material: PVCSafety Factor: 4:1
Coupled Assembly / Bulk: Coupled AssemblyHose Media: Air, Mild Chemicals, Water
Reinforcement: Nylon BraidPneumatic Hose Length: 75 ft.
Pneumatic Hose Temp. Range: 0 Degrees to 150 Degrees FPneumatic Hose Max. Pressure: 250 psi
Pneumatic Hose Inside Dia.: 3/4"Pneumatic Hose Fitting Size: 3/4" x 3/4"
Pneumatic Hose Product Group: Air HoseTube Material: PVC
Coupling Material: BrassPneumatic Hose Color: Red
Outside Dia.: 1.062"Item: Air Hose
Pneumatic Hose Thread Type: NPTF(M) x NPTF(M)Country of Origin (subject to change): United States


Hose Assembly, For Use With G0561565, G3010752, G1234055