3/8" ID x 50 ft PVC Coupled Air Hose 300 PSI RD

REELCRAFT| Zoro #: G2180902| Mfr #: 601017-50

$45.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Coupled Assembly / Bulk: Coupled Assembly
Tube Material: PVC
Pneumatic Hose Length: 50 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2180902 Mfr #: 601017-50
Coupled Assembly / Bulk: Coupled AssemblyTube Material: PVC
Pneumatic Hose Length: 50 ft.Pneumatic Hose Inside Dia.: 3/8"
Coupling Material: BrassPneumatic Hose Fitting Size: 1/2" x 1/4"
Outside Dia.: 0.640"Cover Material: PVC
Reinforcement: Nylon BraidPneumatic Hose Max. Pressure: 300 psi
Pneumatic Hose Product Group: Air HosePneumatic Hose Thread Type: NPTF(M) x NPTF(M)
Pneumatic Hose Color: RedSafety Factor: 4:1
Pneumatic Hose Temp. Range: 0 Degrees to 150 Degrees FHose Media: Air, Mild Chemicals, Water
Country of Origin (subject to change): United States

Description

Hose Assembly, For Use With G0275554

Reviews