This item is Discontinued.

Reelcraft Hose Reel, 1 in Hose Dia., 50 ft Length, 350 psi LPD84000 OLP

Hose Reel, 1 in Hose Dia., 50 ft Length, 350 psi (Discontinued)

  • Mfr # LPD84000 OLP
  • Zoro # G1178585
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LPD84000 OLP
Zoro #
G1178585
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 in
Hose Length
50 ft
Overall Length
24 in
Overall Width
7 7/8 in
Overall Height
25 3/8 in
Reel Width
7 7/8 in
Swivel Inlet Size
1 in
Overall Dimensions
24 in L x 7 7/8 in W x 25 3/8 in H
Mounting Hole Center to Center Width
7 7/8 in
Swivel Inlet Thread Size
1 in - 11 1/2
Mount Base Height
12 in
Reel Diameter
15 1/2 in
Mounting Hole Center to Center Height
10 1/2 in
Mount Base Width
9 3/8 in
Swivel Outlet Size
1 in
Mount Hole Diameter
1/2 in
Swivel Outlet Thread Size
1 in - 11 1/2

Details

Duty Rating
Heavy Duty
Hose Included
No
Housing Material
Carbon Steel
Max. Pressure
300 psi
Mounting
Bench and Truck, Ceiling, Floor, Wall
Application
LP Gas
Enclosed Reel
No
Max. Temp.
150 Degrees F
Bearings
Permanently Lubricated
Hose Outlet
1 in (F)NPT
Swivel Material
LP U/L Rated
Latch
Locking
Reel Inlet
1 in (F)NPT
Item
Spring Return Hose Reel
Drive Type
Spring Return
Features
UL listed Full Circle Swivel
Swivel Inlet Gender
Female
Enclosed
No
Speed Limited Retraction
No
Maximum Operating Pressure
350 psi
Swivel Outlet Type
NPT
Pedestal Type
Dual Pedestal
Reel Material
Steel
Reel Finish
Powder Coated
Number of Mount Holes
4
Bearing Construction
Ball
Swivel Inlet Type
NPT
Hose Reel Primary Application
Liquid Propane
Latch Type
Spring Loaded
Number of Guide Arms
Double Arm
Reel Color
Red
Corrosion-Resistant
Yes
Includes Hose
No
Base Motion Type
Stationary
For Dual Hose
No
Hose Reel Type
Free Standing Hose Reel, Vehicle, Wall Mount Hose Reel
Fasteners Included
No
Hose Capacity
50 ft (1 in I.D.)
Includes Leader Hose
No
Twin Hose Compatible
No
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
210 Degrees F
Weight
77 lb
Swivel Outlet Gender
Female

Description

Spring Return Hose Reel, Liquid Propane, Maximum Operating Pressure 350 psi, Hose Capacity 50 ft (1 in I.D.), Drive Type Spring Return, Corrosion-Resistant Yes, Enclosed No, For Dual Hose No, Hose Reel Type Free Standing Hose Reel, Vehicle, Wall Mount Hose Reel, Includes Hose No, Mounting Location Bench, Ceiling, Floor, Truck, Wall, Pedestal Type Dual Pedestal, Number of Guide Arms Double Arm, Overall Height 25 3/8 in, Overall Length 24 in, Overall Width 7 7/8 in, Reel Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.