1/2" x 35 ft. Spring Return Hose Reel with Hose 150 psi

REELCRAFT| Zoro #: G1739771| Mfr #: A5835 OLBSW23

$421.90 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 6"Hose Outlet: 3/4" NHFOverall Length: 13-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1739771 Mfr #: A5835 OLBSW23
Overall Width: 6"Hose Outlet: 3/4" NHF
Overall Length: 13-3/4"Hose Length: 35 ft.
Swivel Material: PVCDrive Type - Hose Reels: Spring Return
Item: Spring Return Hose ReelHose Inside Dia.: 1/2"
Seal Type: NitrileFinish - Hose Reels: Powder Coated
Hose Ends: 3/4" (F)NHReel Inlet: 1/2" (M)NPT
Latch: Cam Latch with Roller GuideDuty Rating: Medium Duty
Mounting: Floor, Wall, Ceiling, Bench and TruckIncludes: Hose and Ball Stop
Max. Pressure: 150 psiHousing Material: Steel
Max. Temp.: 86 Degrees FEnclosed Reel: No
Bearings: Permanently LubricatedMedia - Hose Reels: Potable Water
Hose Material: PVCHose Included: yes
Overall Height: 14-1/2"Country of Origin (subject to change): United States

Description

Spring Return Hose Reel, Media - Hose Reels Potable Water, Max. Pressure 150 psi, Hose Inside Dia. 1/2 In., Hose Length 35 ft., Hose Included Yes, Medium Duty, Finish - Hose Reels Powder Coated, Drive Type - Hose Reels Spring Return, Reel Inlet 1/2 In. (M)NPT, Enclosed Reel No, Hose Ends 3/4 In. (F)NH, Hose Outlet 3/4 In. NHF, Max. Temp. 86 Degrees F, Cam Latch with Roller Guide Latch, 14-1/2 In., Overall Width 6 In., Overall Length 13-3/4 In.

Reviews