THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Hose Reel, 1/2", 50 ft, 300 psi

REELCRAFT| Zoro #: G1070492| Mfr #: D8850 OLP

$445.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Seal Type: Nitrile
Enclosed Reel: No
Drive Type - Hose Reels: Spring Return
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1070492 Mfr #: D8850 OLP
Seal Type: NitrileEnclosed Reel: No
Drive Type - Hose Reels: Spring ReturnSwivel Material: Nickel Plated Steel
Housing Material: SteelMounting: Floor, Wall, Ceiling, Bench and Truck
Reel Inlet: 1/2" (F)NPTMax. Temp.: 150 Degrees F
Overall Width: 9-1/4"Duty Rating: Heavy Duty
Media - Hose Reels: Air, WaterIncludes: Hose and Ball Stop
Overall Length: 19"Max. Pressure: 300 psi
Latch: LockingOverall Height: 21-1/4"
Hose Material: PVCHose Outlet: 3/8" (M)NPT
Finish - Hose Reels: Powder CoatedHose Included: yes
Hose Inside Dia.: 1/2"Bearings: Permanently Lubricated
Item: Spring Return Hose ReelHose Ends: 3/8" (M)NPT
Hose Length: 50 ft.Country of Origin (subject to change): United States

Description

Hose Reel, Heavy Duty, Spring Return Drive Type, Reel Inlet 1/2 In. (F)NPT, Enclosed Reel No, Hose Inside Dia. 1/2 In., Hose Length 50 ft., Hose Ends 3/8 In. (M)NPT, Hose Outlet 3/8 In. (M)NPT, Max. Pressure 300 psi, Max. Temp. 150 Degrees F, Powder Coated Finish, Permanently Lubricated Bearings, Locking Latch, Nitrile Seal Type, Nickel Plated Steel Swivel Material, Housing Material Steel, Floor, Wall, Ceiling, Bench and Truck Mounting, Air and Water, Includes Hose and Ball Stop, 21-1/4 In.

Reviews