Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

1/2" x 50 ft. Spring Return Hose Reel, Max 3250 psi, w/Hose

  • Zoro #: G0930991
  • Mfr #: DP7850 OMP

$614.89

Details
  • Bearings: Permanently Lubricated
  • Hose Material: SAE 100 R1 T
  • Max. Pressure: 3250 psi
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Reelcraft #DP7850 OMP Specifications

  • Zoro #: G0930991
  • Mfr #: DP7850 OMP
Bearings: Permanently Lubricated Hose Material: SAE 100 R1 T
Max. Pressure: 3250 psi Overall Height: 17"
Mounting: Floor, Wall, Ceiling, Bench and Truck Includes: Hose and Ball Stop
Drive Type - Hose Reels: Spring Return Enclosed Reel: No
Finish - Hose Reels: Powder Coated Reel Inlet: 1/2" (F)NPT
Hose Included: Yes Hose Outlet: 1/2" (M)NPT
Duty Rating: Heavy Duty Latch: Locking
Item: Spring Return Hose Reel Overall Width: 9"
Hose Inside Dia.: 1/2" Max. Temp.: 210 Degrees F
Swivel Material: Nickel Plated Steel Housing Material: Steel
Overall Length: 16-1/2" Media - Hose Reels: Oil
Hose Length: 50 ft. Seal Type: Aflas
Hose Ends: 1/2" (M)NPT Country of Origin (subject to change): United States

Description

Spring return air hose reels are designed for many different hose types and sizes from ¼ inch to 6 inches and a multitude of PSIs. Take a look at the features for this Spring Return Hose Reel : HOSE INCLUDED: Yes, INCLUDES: Hose and Ball Stop, HOUSING MATERIAL: Steel

Reviews of Reelcraft #DP7850 OMP