Hose Reel, 1/2", 50 ft L, 2, 000 psi

REELCRAFT| Zoro #: G0826567| Mfr #: TH88050 OMP

$1081.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hose Included: yes
Media - Hose Reels: Hydraulic Oil
Bearings: Permanently Lubricated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0826567 Mfr #: TH88050 OMP
Hose Included: yesMedia - Hose Reels: Hydraulic Oil
Bearings: Permanently LubricatedIncludes: Hose and Ball Stop
Max. Pressure: 2000 psiHose Ends: 1/2" (M)NPT
Hose Outlet: 1/2" (M)NPTMounting: Floor, Wall, Ceiling, Bench and Truck
Max. Temp.: 210 Degrees FSwivel Material: Nickel Plated Steel
Latch: LockingHose Material: SAE 100 R7 AT
Housing Material: SteelOverall Length: 24"
Duty Rating: Heavy DutyHose Length: 50 ft.
Enclosed Reel: NoOverall Width: 13"
Seal Type: NitrileReel Inlet: 1/2" (F)NPT
Finish - Hose Reels: Powder CoatedDrive Type - Hose Reels: Spring Return
Overall Height: 25-3/8"Item: Spring Return Hose Reel
Hose Inside Dia.: 1/2"Country of Origin (subject to change): United States

Description

Spring Return Hose Reel, Media - Hose Reels Hydraulic Oil, Max. Pressure 2000 psi, Hose Inside Dia. 1/2 In., Hose Length 50 ft., Hose Included Yes, Heavy Duty, Finish - Hose Reels Powder Coated, Drive Type - Hose Reels Spring Return, Reel Inlet 1/2 In. (F)NPT, Enclosed Reel No, Hose Ends 1/2 In. (M)NPT, Hose Outlet 1/2 In. (M)NPT, Max. Temp. 210 Degrees F, Locking Latch, 25-3/8 In., Overall Width 13 In., Overall Length 24 In.

Reviews