1/2" x 50 ft. Spring Return Hose Reel with Hose 232 psi

REELCRAFT| Zoro #: G2176745| Mfr #: SGA3850 OLP

$231.14 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 9-1/2"Hose Outlet: 1/2" (M)NPTOverall Length: 22-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2176745 Mfr #: SGA3850 OLP
Overall Width: 9-1/2"Hose Outlet: 1/2" (M)NPT
Overall Length: 22-3/4"Hose Length: 50 ft.
Swivel Material: BrassDrive Type - Hose Reels: Spring Return
Item: Spring Return Hose ReelHose Inside Dia.: 1/2"
Finish - Hose Reels: PolypropyleneHose Ends: 1/2" (M)NPT
Reel Inlet: 1/2" (F)NPTLatch: Locking
Duty Rating: Heavy DutyMounting: Wall, Pivoting Bracket
Includes: Hose and Ball StopMax. Pressure: 232 psi
Housing Material: PolypropyleneMax. Temp.: 150 Degrees F
Enclosed Reel: NoBearings: Permanently Lubricated
Media - Hose Reels: Air, WaterHose Material: PVC
Hose Included: yesOverall Height: 19"
Country of Origin (subject to change): Australia

Description

Spring Return Hose Reel, Media - Hose Reels Air, Water, Max. Pressure 232 psi, Hose Inside Dia. 1/2 In., Hose Length 50 ft., Hose Included Yes, Heavy Duty, Finish - Hose Reels Polypropylene, Drive Type - Hose Reels Spring Return, Reel Inlet 1/2 In. (F)NPT, Enclosed Reel No, Hose Ends 1/2 In. (M)NPT, Hose Outlet 1/2 In. (M)NPT, Max. Temp. 150 Degrees F, Locking Latch, 19 In., Overall Width 9-1/2 In., Overall Length 22-3/4 In.

Reviews