KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hose Reel, 1/2", 50 ft L, 300 psi

REELCRAFT| Zoro #: G1457583| Mfr #: 7850 ELP

$453.18 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 8"
Duty Rating: Heavy Duty
Hose Inside Dia.: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1457583 Mfr #: 7850 ELP
Overall Width: 8"Duty Rating: Heavy Duty
Hose Inside Dia.: 1/2"Mounting: Floor, Wall, Ceiling, Bench and Truck
Media - Hose Reels: Air, WaterReel Inlet: 1/2" (F)NPT
Swivel Material: Nickel Plated SteelItem: Spring Return Hose Reel
Hose Material: PVCHose Length: 50 ft.
Seal Type: NitrileIncludes: Hose and Ball Stop
Overall Length: 19"Housing Material: Steel
Enclosed Reel: YesMax. Pressure: 300 psi
Hose Included: yesHose Ends: 3/8" (M)NPT
Max. Temp.: 150 Degrees FFinish - Hose Reels: Powder Coated
Bearings: Permanently LubricatedHose Outlet: 3/8" (M)NPT
Latch: LockingOverall Height: 20-1/4"
Drive Type - Hose Reels: Spring ReturnCountry of Origin (subject to change): United States

Description

Spring Return Hose Reel, Media - Hose Reels Air, Water, Max. Pressure 300 psi, Hose Inside Dia. 1/2 In., Hose Length 50 ft., Hose Included Yes, Heavy Duty, Finish - Hose Reels Powder Coated, Drive Type - Hose Reels Spring Return, Reel Inlet 1/2 In. (F)NPT, Enclosed Reel Yes, Hose Ends 3/8 In. (M)NPT, Hose Outlet 3/8 In. (M)NPT, Max. Temp. 150 Degrees F, Locking Latch, 20-1/4 In., Overall Width 8 In., Overall Length 19 In.

Reviews