Save 20% on 10 of Our Very Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

1/2" x 50 ft. Spring Return Hose Reel with Hose 300 psi

  • Zoro #: G0768047
  • Mfr #: DP7850 OLP

$466.26

Details
  • Hose Outlet: 3/8" (M)NPT
  • Includes: Hose and Ball Stop
  • Finish - Hose Reels: Powder Coated
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Reelcraft #DP7850 OLP Specifications

  • Zoro #: G0768047
  • Mfr #: DP7850 OLP
Hose Outlet: 3/8" (M)NPT Includes: Hose and Ball Stop
Finish - Hose Reels: Powder Coated Mounting: Floor, Wall, Ceiling, Bench and Truck
Item: Spring Return Hose Reel Media - Hose Reels: Air, Water
Hose Ends: 3/8" (M)NPT Max. Temp.: 150 Degrees F
Enclosed Reel: No Swivel Material: Nickel Plated Steel
Housing Material: Steel Overall Length: 16-1/2"
Overall Width: 8" Max. Pressure: 300 psi
Overall Height: 17" Bearings: Permanently Lubricated
Drive Type - Hose Reels: Spring Return Seal Type: Aflas
Hose Material: PVC Hose Inside Dia.: 1/2"
Reel Inlet: 1/2" (F)NPT Hose Length: 50 ft.
Duty Rating: Heavy Duty Hose Included: Yes
Latch: Locking Country of Origin (subject to change): United States

Description

Take a look at the features for Reelcraft Spring Return Hose Reel. Hose Included: yes, Includes: Hose and Ball Stop.

Reviews of Reelcraft #DP7850 OLP