Hose Reel, 1/2 in Hose Diameter, 100 ft Length, 300 psi Max. Pressure, LP U/L rated (Discontinued)
- Mfr # LP82000 OLS
- Zoro # G1178591
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LP82000 OLS
Zoro #
G1178591
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
1/2 in
Overall Height
25 3/8 in
Hose Length
100 ft
Overall Width
10 1/2 in
Overall Length
24 in
Details
Item
Hose Reel
Max. Pressure
300 psi
Drive Type
Spring Return
Mounting
Bench and Truck, Ceiling, Floor, Wall
Application
LP Gas
Swivel Material
LP U/L rated
Duty Rating
Heavy Duty
Housing Material
Stainless steel
Reel Inlet
1/2 in (F)NPT
Enclosed Reel
No
Latch
Locking
Max. Temp.
150 Degrees F
Bearings
Permanently Lubricated
Hose Included
No
Hose Outlet
1/2 in (F)NPT
Description
Hose Reel, Drive Type Spring Return, Hose Inside Dia. 1/2 in, Hose Length 100 ft, Overall Height 25 3/8 in, Overall Length 24 in, Overall Width 10 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.