Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Hose Reel, 1/2in. dia., 400 ft., 3000 psi
  • Zoro #: G0299330
  • Mfr #: CA32122 M
$247.34
  • Hose Inside Dia.: 1/2"
  • Reel Inlet: 1/2" (F)NPT
  • Overall Height: 20-1/4"
See full product details
This item ships free.

Reelcraft #CA32122 M Specifications

  • Zoro #: G0299330
  • Mfr #: CA32122 M
Hose Inside Dia.: 1/2" Reel Inlet: 1/2" (F)NPT
Overall Height: 20-1/4" Bearings: Permanently Lubricated
Housing Material: Steel Finish: Powder Coated
Swivel Material: Carbon Steel Item: Hand Crank Hose Reel
Hose Included: No Mounting: Floor, Wall, Bench, Truck
Overall Width: 17-3/4" Hose Outlet: 1/2" (F)NPT
Max. Pressure Rating: 3000 psi HP: None
Hose Length: 400 ft. Hose Outside Dia.: 1/2"
Overall Length: 35" Seal Type: Aflas
Duty Rating: Heavy Duty Color: Red
Application: Fluids Drive Type: Hand
Max. Temp. Rating: 250 Degrees F Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hand Crank Hose Reel, Hand Crank Hose Reel, Hose Included No, Hose Length 400 ft., Hose Inside Dia. 1/2 In., 1/2 In. (F)NPT Reel Inlet, Hose Outlet 1/2 In. (F)NPT, Powder Coated Finish, Duty Rating Heavy Duty, Hand Drive Type, Floor, Wall, Bench, Truck Mounting, Overall Height 20-1/4 In., Overall Width 17-3/4 In., Overall Length 35 In., Steel, Max. Pressure Rating 3000 psi, Max. Temp. Rating 250 Degrees F, Permanently Lubricated Bearings, Red, Aflas Seal Type, Carbon Steel Swivel Material

Reviews of Reelcraft #CA32122 M