Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi

  • Zoro #: G0204079
  • Mfr #: B4425 OLP
$201.07
  • Drive Type - Hose Reels: Spring Return
  • Mounting: Bench and Truck, Ceiling, Floor, Wall
  • Housing Material: Steel
See full product details
This item ships free.

Reelcraft #B4425 OLP Specifications

  • Zoro #: G0204079
  • Mfr #: B4425 OLP
Drive Type - Hose Reels: Spring Return Mounting: Bench and Truck, Ceiling, Floor, Wall
Housing Material: Steel Overall Height: 12 7/8 in
Overall Width: 5 3/8 in Hose Outlet: 1/4 in (M)NPT
Reel Inlet: 3/8 in (F)NPT Hose Included: Yes
Duty Rating: Premium Duty Finish - Hose Reels: Powder Coated
Overall Length: 12 5/8 in Hose Material: PVC
Bearings: Permanently Lubricated Seal Type: Nitrile
Media - Hose Reels: Air, Water Item: Spring Return Hose Reel
Includes: Hose and Ball Stop Latch: Locking
Swivel Material: Copper Hose Ends: 1/4 NPT(M)
Max. Temp.: 150 Degrees F Hose Inside Dia.: 1/4 in
Enclosed Reel: No Hose Length: 25 ft
Max. Pressure: 300 psi Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

You can't take back damage to your air hose, but you can prevent it with this spring return hose reel from Reelcraft. This powder coated hose reel comes with a 25 ft. long hose. It is rated to a max of 300 psi and 150 Degrees F. The included medium duty hose is made of PVC. This spring return hose reel has a 3/8\ (F)NPT reel inlet and a 1/4\"(M)NPT hose outlet. A floor

Reviews of Reelcraft #B4425 OLP