Hose Reel, 2000 psi, Spring

REELCRAFT| Zoro #: G1002163| Mfr #: A5835 OMP

$275.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hose Included: yes
Swivel Material: Nickel Plated Steel
Media - Hose Reels: Air, Mild Chemical, Water
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1002163 Mfr #: A5835 OMP
Hose Included: yesSwivel Material: Nickel Plated Steel
Media - Hose Reels: Air, Mild Chemical, WaterBearings: Permanently Lubricated
Includes: Hose and Ball StopMax. Pressure: 2000 psi
Hose Ends: 1/2" (M)NPTHose Outlet: 1/2" (M)NPT
Mounting: Wall, Floor, Ceiling or TruckMax. Temp.: 210 Degrees F
Latch: Quiet LatchHose Material: SAE 100 R1 T
Housing Material: SteelOverall Length: 16-1/2"
Duty Rating: Heavy DutyHose Length: 35 ft.
Enclosed Reel: NoOverall Width: 6"
Reel Inlet: 3/8" (F)NPTFinish - Hose Reels: Powder Coated
Drive Type - Hose Reels: Spring ReturnOverall Height: 17-1/2"
Item: Spring Return Hose ReelHose Inside Dia.: 1/2"
Country of Origin (subject to change): United States

Description

Spring Return Hose Reel, Media - Hose Reels Oil, Max. Pressure 2000 psi, Hose Inside Dia. 1/2 In., Hose Length 35 ft., Hose Included Yes, Heavy Duty, Finish - Hose Reels Powder Coated, Drive Type - Hose Reels Spring Return, Reel Inlet 3/8 In. (F)NPT, Enclosed Reel No, Hose Ends 1/2 In. (M)NPT, Hose Outlet 1/2 In. (M)NPT, Max. Temp. 210 Degrees F, Quiet Latch Latch, 17-1/2 In., Overall Width 6 In., Overall Length 16-1/2 In.

Reviews