3/4" x 100 ft. Spring Return Hose Reel with Hose 250 psi

REELCRAFT| Zoro #: G0782485| Mfr #: D9399 OLPBW

$821.99 /ea

This item ships free. Details.Standard ground shipping.
Item: Spring Return Hose ReelSwivel Material: Nickel Plated SteelFinish - Hose Reels: Powder Coated
Save 15%. Sign up for Z-mail.


Zoro #: G0782485 Mfr #: D9399 OLPBW
Item: Spring Return Hose ReelSwivel Material: Nickel Plated Steel
Finish - Hose Reels: Powder CoatedHose Outlet: 3/4" (M)NPT
Reel Inlet: 3/4" (F)NPTIncludes: Hose and Ball Stop
Latch: LockingDuty Rating: Heavy Duty
Drive Type - Hose Reels: Spring ReturnBearings: Permanently Lubricated
Media - Hose Reels: Air, WaterMounting: Floor, Wall, Ceiling, Bench and Truck
Overall Width: 21"Housing Material: Steel
Hose Length: 100 ft.Hose Inside Dia.: 3/4"
Hose Material: PVCSeal Type: Aflas
Hose Included: yesOverall Height: 26-1/4"
Enclosed Reel: NoHose Ends: 3/4" (M)NPT
Overall Length: 26-1/4"Max. Pressure: 250 psi
Max. Temp.: 150 Degrees FCountry of Origin (subject to change): United States


Spring Return Hose Reel, Media - Hose Reels Air, Water, Max. Pressure 250 psi, Hose Inside Dia. 3/4 In., Hose Length 100 ft., Hose Included Yes, Heavy Duty, Finish - Hose Reels Powder Coated, Drive Type - Hose Reels Spring Return, Reel Inlet 3/4 In. (F)NPT, Enclosed Reel No, Hose Ends 3/4 In. (M)NPT, Hose Outlet 3/4 In. (M)NPT, Max. Temp. 150 Degrees F, Locking Latch, 26-1/4 In., Overall Width 21 In., Overall Length 26-1/4 In.