KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hose Reel, 3/4", 25 ft, 50 psi

REELCRAFT| Zoro #: G1725272| Mfr #: F7925 OLP

$531.79 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 7"
Duty Rating: Heavy Duty
Hose Inside Dia.: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1725272 Mfr #: F7925 OLP
Overall Width: 7"Duty Rating: Heavy Duty
Hose Inside Dia.: 3/4"Mounting: Floor, Wall, Ceiling, Bench and Truck
Media - Hose Reels: FuelReel Inlet: 3/4" (F)NPT
Swivel Material: Nickel Plated SteelItem: Spring Return Hose Reel
Hose Material: PVCHose Length: 25 ft.
Seal Type: Viton(R)Includes: Hose and Ball Stop
Overall Length: 19"Housing Material: Steel
Enclosed Reel: NoMax. Pressure: 50 psi
Hose Included: yesHose Ends: 3/4" (M)NPT
Max. Temp.: 150 Degrees FFinish - Hose Reels: Powder Coated
Bearings: Permanently LubricatedHose Outlet: 3/4" (M)NPT
Latch: LockingOverall Height: 20-1/4"
Drive Type - Hose Reels: Spring ReturnCountry of Origin (subject to change): United States

Description

Spring Return Hose Reel, Media - Hose Reels Fuel, Max. Pressure 50 psi, Hose Inside Dia. 3/4 In., Hose Length 25 ft., Hose Included Yes, Heavy Duty, Finish - Hose Reels Powder Coated, Drive Type - Hose Reels Spring Return, Reel Inlet 3/4 In. (F)NPT, Enclosed Reel No, Hose Ends 3/4 In. (M)NPT, Hose Outlet 3/4 In. (M)NPT, Max. Temp. 150 Degrees F, Locking Latch, 20-1/4 In., Overall Width 7 In., Overall Length 19 In.

Reviews