Hose Reel, 3/4", 50 ft, 250 psi

REELCRAFT| Zoro #: G0567262| Mfr #: 83050 OLP

$540.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 10-1/2"
Duty Rating: Heavy Duty
Hose Inside Dia.: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0567262 Mfr #: 83050 OLP
Overall Width: 10-1/2"Duty Rating: Heavy Duty
Hose Inside Dia.: 3/4"Mounting: Floor, Wall, Ceiling, Bench and Truck
Media - Hose Reels: Air, WaterReel Inlet: 3/4" (F)NPT
Swivel Material: Nickel Plated SteelBearings: Permanently Lubricated
Item: Spring Return Hose ReelHose Material: PVC
Hose Length: 50 ft.Seal Type: Nitrile
Includes: Hose and Ball StopOverall Length: 24"
Housing Material: SteelEnclosed Reel: No
Max. Pressure: 250 psiHose Included: yes
Hose Ends: 3/4" (M)NPTMax. Temp.: 150 Degrees F
Finish - Hose Reels: Powder CoatedHose Outlet: 3/4" (M)NPT
Overall Height: 25-3/8"Drive Type - Hose Reels: Spring Return
Country of Origin (subject to change): United States

Description

Hose Reel, Heavy Duty, Spring Return Drive Type, Reel Inlet 3/4 In. (F)NPT, Enclosed Reel No, Hose Inside Dia. 3/4 In., Hose Length 50 ft., Hose Ends 3/4 In. (M)NPT, Hose Outlet 3/4 In. (M)NPT, Max. Pressure 250 psi, Max. Temp. 150 Degrees F, Powder Coated Finish, Permanently Lubricated Bearings, Nitrile Seal Type, Nickel Plated Steel Swivel Material, Housing Material Steel, Floor, Wall, Ceiling, Bench and Truck Mounting, For Wall, Floor, Ceiling, Truck Mounting, Air and Water

Reviews