SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1" x 50 ft. Spring Return Hose Reel with Hose 250 psi

REELCRAFT| Zoro #: G0561565| Mfr #: D84050 OLP

$824.56 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Swivel Material: Nickel Plated SteelMedia - Hose Reels: Air, WaterHose Material: PVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0561565 Mfr #: D84050 OLP
Swivel Material: Nickel Plated SteelMedia - Hose Reels: Air, Water
Hose Material: PVCMax. Pressure: 250 psi
Hose Ends: 3/4" (M)NPTOverall Width: 15-1/4"
Hose Length: 50 ft.Max. Temp.: 150 Degrees F
Includes: Hose and Ball StopDuty Rating: Heavy Duty
Finish - Hose Reels: Powder CoatedSeal Type: Nitrile
Overall Height: 25-3/8"Drive Type - Hose Reels: Spring Return
Hose Included: yesMounting: Floor, Wall, Ceiling, Bench and Truck
Enclosed Reel: NoHose Outlet: 3/4" (M)NPT
Reel Inlet: 1" (F)NPTLatch: Locking
Item: Spring Return Hose ReelBearings: Permanently Lubricated
Housing Material: SteelHose Inside Dia.: 1"
Overall Length: 24"Country of Origin (subject to change): United States

Description

Spring Return Hose Reel, Media - Hose Reels Air, Water, Max. Pressure 250 psi, Hose Inside Dia. 1 In., Hose Length 50 ft., Hose Included Yes, Heavy Duty, Finish - Hose Reels Powder Coated, Drive Type - Hose Reels Spring Return, Reel Inlet 1 In. (F)NPT, Enclosed Reel No, Hose Ends 3/4 In. (M)NPT, Hose Outlet 3/4 In. (M)NPT, Max. Temp. 150 Degrees F, Locking Latch, 25-3/8 In., Overall Width 15-1/4 In., Overall Length 24 In.

Reviews