Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Hose Reel, 3/4in. dia., 225 ft., 3000 psi
  • Zoro #: G0299288
  • Mfr #: CA33122 M
$427.42
  • Max. Pressure Rating: 3000 psi
  • Finish: Powder Coated
  • Overall Length: 35"
See full product details
This item ships free.

Reelcraft #CA33122 M Specifications

  • Zoro #: G0299288
  • Mfr #: CA33122 M
Max. Pressure Rating: 3000 psi Finish: Powder Coated
Overall Length: 35" Seal Type: Aflas
Color: Red Item: Hand Crank Hose Reel
Drive Type: Hand Hose Included: No
Reel Inlet: 3/4" (F)NPT Hose Length: 225 ft.
Hose Outlet: 3/4" (F)NPT Housing Material: Steel
HP: None Swivel Material: Carbon Steel
Overall Height: 20-1/4" Hose Outside Dia.: 3/4"
Application: Fluids Max. Temp. Rating: 250 Degrees F
Duty Rating: Heavy Duty Hose Inside Dia.: 3/4"
Mounting: Floor, Wall, Bench, Truck Overall Width: 17-3/4"
Bearings: Permanently Lubricated Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hand Crank Hose Reel, Hand Crank Hose Reel, Hose Included No, Hose Length 225 ft., Hose Inside Dia. 3/4 In., 3/4 In. (F)NPT Reel Inlet, Hose Outlet 3/4 In. (F)NPT, Powder Coated Finish, Duty Rating Heavy Duty, Hand Drive Type, Floor, Wall, Bench, Truck Mounting, Overall Height 20-1/4 In., Overall Width 17-3/4 In., Overall Length 35 In., Steel, Max. Pressure Rating 3000 psi, Max. Temp. Rating 250 Degrees F, Permanently Lubricated Bearings, Red, Aflas Seal Type, Carbon Steel Swivel Material

Technical Guides

Reviews of Reelcraft #CA33122 M