KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hose Reel, 3/8", 35 ft, 250 psi

REELCRAFT| Zoro #: G0578961| Mfr #: 5635 OLPSW5

$332.24 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 6"
Duty Rating: Medium Duty
Hose Inside Dia.: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0578961 Mfr #: 5635 OLPSW5
Overall Width: 6"Duty Rating: Medium Duty
Hose Inside Dia.: 3/8"Mounting: Floor, Wall, Ceiling, Bench and Truck
Media - Hose Reels: WaterReel Inlet: 3/8" (F)NPT
Swivel Material: Zinc Dichromate/Copper/BrassItem: Spring Return Hose Reel
Hose Material: PVCHose Length: 35 ft.
Seal Type: NitrileIncludes: Lever-Operated Spray Valve
Overall Length: 13-3/4"Housing Material: Steel
Enclosed Reel: NoMax. Pressure: 250 psi
Hose Included: yesHose Ends: 3/8" (F)NPT
Max. Temp.: 210 Degrees FFinish - Hose Reels: Powder Coated
Bearings: Permanently LubricatedHose Outlet: 3/8" (F)NPT
Latch: Cam Latch with Roller GuideOverall Height: 14-1/2"
Drive Type - Hose Reels: Spring ReturnCountry of Origin (subject to change): United States

Description

Spring Return Hose Reel, Media - Hose Reels Water, Max. Pressure 250 psi, Hose Inside Dia. 3/8 In., Hose Length 35 ft., Hose Included Yes, Medium Duty, Finish - Hose Reels Powder Coated, Drive Type - Hose Reels Spring Return, Reel Inlet 3/8 In. (F)NPT, Enclosed Reel No, Hose Ends 3/8 In. (F)NPT, Hose Outlet 3/8 In. (F)NPT, Max. Temp. 210 Degrees F, Cam Latch with Roller Guide Latch, 14-1/2 In., Overall Width 6 In., Overall Length 13-3/4 In.

Reviews