KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hose Reel, 3/8", 35 ft, 500 psi, MD

REELCRAFT| Zoro #: G0791716| Mfr #: 5600 OLS

$582.64 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 6"
Duty Rating: Medium Duty
Media - Hose Reels: Air, Mild Chemical, Water
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0791716 Mfr #: 5600 OLS
Overall Width: 6"Duty Rating: Medium Duty
Media - Hose Reels: Air, Mild Chemical, WaterReel Inlet: 3/8" (F)NPT
Swivel Material: Stainless SteelFinish - Hose Reels: Stainless Steel
Item: Spring Return Hose ReelHose Length: 35 ft.
Seal Type: Viton(R)Overall Length: 13-3/4"
Housing Material: Stainless steelEnclosed Reel: No
Max. Pressure: 500 psiHose Included: no
Hose Ends: 3/8" (F)NPTMax. Temp.: 150 Degrees F
Hose Inside Dia.: 3/8"Bearings: Permanently Lubricated
Hose Outlet: 3/8" (F)NPTLatch: Quiet Latch
Overall Height: 14-1/2"Drive Type - Hose Reels: Spring Return
Country of Origin (subject to change): United States

Description

Spring Return Hose Reel, Media - Hose Reels Air, Mild Chemical, Water, Max. Pressure 500 psi, Hose Inside Dia. 3/8 In., Hose Length 35 ft., Hose Included No, Medium Duty, Finish - Hose Reels Stainless Steel, Drive Type - Hose Reels Spring Return, Reel Inlet 3/8 In. (F)NPT, Enclosed Reel No, Hose Ends 3/8 In. (F)NPT, Hose Outlet 3/8 In. (F)NPT, Max. Temp. 150 Degrees F, Quiet Latch Latch, 14-1/2 In., Overall Width 6 In., Overall Length 13-3/4 In.

Reviews