*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hose Reel, 3/8", 50 ft L, 2, 000 psi

REELCRAFT| Zoro #: G1929121| Mfr #: TH86050 OMP

$1060.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 13"
Duty Rating: Heavy Duty
Hose Inside Dia.: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1929121 Mfr #: TH86050 OMP
Overall Width: 13"Duty Rating: Heavy Duty
Hose Inside Dia.: 3/8"Mounting: Floor, Wall, Ceiling, Bench and Truck
Media - Hose Reels: Hydraulic OilReel Inlet: 3/8" (F)NPT
Swivel Material: Nickel Plated SteelItem: Spring Return Hose Reel
Hose Material: SAE 100 R7 ATHose Length: 50 ft.
Seal Type: NitrileIncludes: Hose and Ball Stop
Overall Length: 24"Housing Material: Steel
Enclosed Reel: NoMax. Pressure: 2000 psi
Hose Included: yesHose Ends: 3/8" (M)NPT
Max. Temp.: 210 Degrees FFinish - Hose Reels: Powder Coated
Bearings: Permanently LubricatedHose Outlet: 3/8" (M)NPT
Latch: LockingOverall Height: 25-3/8"
Drive Type - Hose Reels: Spring ReturnCountry of Origin (subject to change): United States

Description

Spring Return Hose Reel, Media - Hose Reels Hydraulic Oil, Max. Pressure 2000 psi, Hose Inside Dia. 3/8 In., Hose Length 50 ft., Hose Included Yes, Heavy Duty, Finish - Hose Reels Powder Coated, Drive Type - Hose Reels Spring Return, Reel Inlet 3/8 In. (F)NPT, Enclosed Reel No, Hose Ends 3/8 In. (M)NPT, Hose Outlet 3/8 In. (M)NPT, Max. Temp. 210 Degrees F, Locking Latch, 25-3/8 In., Overall Width 13 In., Overall Length 24 In.

Reviews