Hose Reel, 3/8", 70 ft, 300 psi

REELCRAFT| Zoro #: G1567106| Mfr #: D8670 OLP

$550.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1567106 Mfr #: D8670 OLP
Swivel Material: Nickel Plated SteelMounting: Floor, Wall, Ceiling, Bench and Truck
Hose Material: PVCDuty Rating: Heavy Duty
Includes: Hose and Ball StopLatch: Locking
Finish - Hose Reels: Powder CoatedBearings: Permanently Lubricated
Max. Temp.: 150 Degrees FMedia - Hose Reels: Air, Water
Housing Material: SteelDrive Type - Hose Reels: Spring Return
Item: Spring Return Hose ReelHose Included: Yes
Enclosed Reel: NoSeal Type: Nitrile
Overall Height: 21-1/4"Hose Length: 70 ft.
Max. Pressure: 300 psiHose Ends: 1/4" (M)NPT
Reel Inlet: 1/2" (F)NPTOverall Width: 9-1/4"
Hose Inside Dia.: 3/8"Overall Length: 19"
Country of Origin (subject to change): United States

Product Description

Protect your air hose or hose, and yourself, with this spring return hose reel from Reelcraft. If you are outfitting your workshop, reach for this hose reel to help you out. It has a 70 ft. long hose, can handle a maximum of 300 psi and 150 Degrees F, and it comes in a powder coated finish. A floor, wall, ceiling, bench and truck mounting ensures simple application. The included heavy duty hose is made of PVC. This spring return hose reel is equipped with a 1/2" (F)NPT reel inlet. Its applications include: Air and Water.

Product Reviews

Save 15%. Sign up for Z-mail.