This item is Discontinued.

Reelcraft Hose Reel, 3/8" Hose Dia., 25 ft. Length, 300 psi RT602-OLP

Hose Reel, 3/8" Hose Dia., 25 ft. Length, 300 psi (Discontinued)

  • Mfr # RT602-OLP
  • Zoro # G8001360
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RT602-OLP
Zoro #
G8001360
UPC #
699567000587
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8"
Hose Length
25 ft.
Overall Length
16-1/2"
Overall Width
5-3/4"

Details

Duty Rating
Medium Duty
Finish - Hose Reels
Powder Coated
Hose Included
No
Housing Material
Steel
Max. Pressure
300 psi
Media - Hose Reels
Air, Water
Application
Industrial and Commercial
Item
Hose Reel

Description

Hose Reel,3/8 In. x 25 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.