Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Spring Return Hose Reel, 3/8" Hose Dia., 70 ft. Length, 500 psi
  • Zoro #: G0299245
  • Mfr #: 7600 OLB
$450.90
  • Item: Spring Return Hose Reel
  • Hose Length: 70 ft.
  • Bearings: Permanently Lubricated
See full product details
This item ships free.

Reelcraft #7600 OLB Specifications

  • Zoro #: G0299245
  • Mfr #: 7600 OLB
Item: Spring Return Hose Reel Hose Length: 70 ft.
Bearings: Permanently Lubricated Hose Ends: 1/2" (F)NPT
Hose Outlet: 1/2" (F)NPT Enclosed Reel: No
Seal Type: Nitrile Housing Material: Stainless steel
Max. Temp.: 210 Degrees F Max. Pressure: 500 psi
Duty Rating: Heavy Duty Mounting: Floor, Wall, Ceiling, Bench and Truck
Overall Width: 7" Media - Hose Reels: Mild Chemical
Overall Height: 20-1/4" Overall Length: 19-3/4"
Drive Type - Hose Reels: Spring Return Hose Included: No
Reel Inlet: 1/2" (F)NPT Swivel Material: Stainless Steel
Hose Inside Dia.: 3/8" Latch: Locking
Finish - Hose Reels: Powder Coated Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Keep your hoses in their place with this spring return hose reel from Reelcraft. If you are outfitting your workshop, reach for this hose reel to help you out. It has a 70 ft. long hose, can handle a maximum of 500 psi and 210 Degrees F, and it comes in a powder coated finish. A floor, wall, ceiling, bench and truck mounting ensures simple application. This spring return hose reel has a 1/2\ (F)NPT reel inlet and a 1/2\" (F)NPT hose outlet. The hose is heavy duty! Its applications include: Chemical."

Reviews of Reelcraft #7600 OLB