KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hose Reel, 50 ft, 250 psi, Spring

REELCRAFT| Zoro #: G0532287| Mfr #: D9450 OLPBW

$733.03 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 21"
Duty Rating: Heavy Duty
Hose Inside Dia.: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0532287 Mfr #: D9450 OLPBW
Overall Width: 21"Duty Rating: Heavy Duty
Hose Inside Dia.: 1"Mounting: Floor, Wall, Ceiling, Bench and Truck
Media - Hose Reels: Air, WaterReel Inlet: 1" (F)NPT
Swivel Material: Nickel Plated SteelItem: Spring Return Hose Reel
Hose Material: PVCHose Length: 50 ft.
Seal Type: AflasIncludes: Hose and Ball Stop
Overall Length: 26-1/4"Housing Material: Steel
Enclosed Reel: NoMax. Pressure: 250 psi
Hose Included: yesHose Ends: 3/4" (M)NPT
Max. Temp.: 150 Degrees FFinish - Hose Reels: Powder Coated
Bearings: Permanently LubricatedHose Outlet: 3/4" (M)NPT
Latch: LockingOverall Height: 26-1/4"
Drive Type - Hose Reels: Spring ReturnCountry of Origin (subject to change): United States

Description

Hose Reel, Heavy Duty, Spring Return Drive Type, Reel Inlet 1 In. (F)NPT, Enclosed Reel No, Hose Inside Dia. 1 In., Hose Length 50 ft., Hose Ends 3/4 In. (M)NPT, Hose Outlet 3/4 In. (M)NPT, Max. Pressure 250 psi, Max. Temp. 150 Degrees F, Powder Coated Finish, Permanently Lubricated Bearings, Locking Latch, Aflas Seal Type, Nickel Plated Steel Swivel Material, Housing Material Steel, Floor, Wall, Ceiling, Bench and Truck Mounting, Air and Water, Includes Hose and Ball Stop, 26-1/4 In.

Reviews