Hose Reel, 75 ft, 250 psi, Spring

REELCRAFT| Zoro #: G0484757| Mfr #: FD83000 OLP

$773.65 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hose Included: no
Swivel Material: Nickel Plated Steel
Media - Hose Reels: Fuel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0484757 Mfr #: FD83000 OLP
Hose Included: noSwivel Material: Nickel Plated Steel
Media - Hose Reels: FuelBearings: Permanently Lubricated
Max. Pressure: 250 psiHose Length: 75 ft.
Hose Outlet: 3/4" (F)NPTMounting: Wall, Floor, Ceiling, Truck
Overall Height: 25-3/8"Max. Temp.: 150 Degrees F
Housing Material: SteelOverall Length: 24"
Duty Rating: Heavy DutyHose Ends: 3/4" (F)NPT
Enclosed Reel: NoOverall Width: 14-1/4"
Seal Type: Viton(R)Reel Inlet: 3/4" (F)NPT
Finish - Hose Reels: Powder CoatedDrive Type - Hose Reels: Spring Return
Item: Spring Return Hose ReelHose Inside Dia.: 3/4"
Country of Origin (subject to change): United States

Description

Hose Reel, Spring Return Drive Type, Reel Inlet 3/4 In. (F)NPT, Hose Inside Dia. 3/4 In., Hose Length 75 ft., Hose Ends 3/4 In. FNPT, Max. Pressure 250 psi, Max. Temp. 150 Degrees F, Powder Coated Finish, Permanently Lubricated Bearings, Viton Seal Type, For Wall, Floor, Ceiling, Truck Mounting, Air and Water, Overall Height 25-3/8 In., Overall Width 14-1/4 In., Overall Length 24 In., Hose Included No

Reviews