Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spring Return Hose Reel, 3/4" Hose Dia., 75 ft. Length, 500 psi

  • Zoro #: G0536146
  • Mfr #: D83000 OLS

$1,384.90

  • Latch: Locking
  • Housing Material: Stainless steel
  • Overall Height: 24-1/8"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Reelcraft #D83000 OLS Specifications

  • Zoro #: G0536146
  • Mfr #: D83000 OLS
Latch: Locking Housing Material: Stainless steel
Overall Height: 24-1/8" Reel Inlet: 3/4" (F)NPT
Seal Type: Viton(R) Hose Outlet: 3/4" (M)NPT
Drive Type - Hose Reels: Spring Return Enclosed Reel: No
Bearings: Permanently Lubricated Item: Spring Return Hose Reel
Hose Inside Dia.: 3/4" Media - Hose Reels: Air, Mild Chemical, Water
Finish - Hose Reels: Stainless Steel Duty Rating: Heavy Duty
Hose Ends: 3/4" (F)NPT Hose Included: No
Overall Length: 24" Max. Pressure: 500 psi
Overall Width: 13" Swivel Material: Stainless Steel
Max. Temp.: 150 Degrees F Hose Length: 75 ft.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

If your hose is always tangled up, try spring return hose reel from Reelcraft to keep it in line. This stainless steel hose reel comes with a 75 ft. long hose. It is rated to a max of 500 psi and 150 Degrees F. The hose is heavy duty! This spring return hose reel is equipped with a 3/4\ (F)NPT reel inlet. Its applications include: Air

Reviews of Reelcraft #D83000 OLS