Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

3/8" x 100 ft. Spring Return Hose Reel, Max 300 psi, w/Hose

  • Zoro #: G4447305
  • Mfr #: HD76100 OLP

$464.99

Details
  • Overall Length: 19-3/4"
  • Overall Height: 20-1/4"
  • Enclosed Reel: No
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Reelcraft #HD76100 OLP Specifications

  • Zoro #: G4447305
  • Mfr #: HD76100 OLP
Overall Length: 19-3/4" Overall Height: 20-1/4"
Enclosed Reel: No Includes: Hose and Ball Stop
Housing Material: Steel Swivel Material: Nickel Plated Steel
Item: Spring Return Hose Reel Hose Ends: 1/4" (M)NPT
Mounting: Floor, Wall, Ceiling, Bench and Truck Hose Length: 100 ft.
Finish - Hose Reels: Powder Coated Bearings: Permanently Lubricated
Hose Material: PVC Seal Type: Nitrile
Hose Included: Yes Hose Outlet: 1/4" (M)NPT
Max. Pressure: 300 psi Reel Inlet: 1/2" (F)NPT
Media - Hose Reels: Air, Water Hose Inside Dia.: 3/8"
Overall Width: 8-1/4" Latch: Locking
Max. Temp.: 150 Degrees F Drive Type - Hose Reels: Spring Return
Duty Rating: Heavy Duty Country of Origin (subject to change): United States

Description

Reelcraft Spring Return Hose Reel include characteristics like: Hose Included: yes, Includes: Hose and Ball Stop.

Reviews of Reelcraft #HD76100 OLP