Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Hose Reel, Air/Water

REELCRAFT| Zoro #: G1629442| Mfr #: H18000

$169.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Hose Length: 200 ft.
Hose Inside Dia.: 1/2"
Item: Hand Crank Hose Reel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1629442 Mfr #: H18000
Hose Length: 200 ft.Hose Inside Dia.: 1/2"
Item: Hand Crank Hose ReelSwivel Material: Nickel Plated Steel
Bearings: Permanently LubricatedMax. Pressure Rating: 1000 psi
Housing Material: SteelOverall Length: 20"
Duty Rating: Medium DutyMax. Temp. Rating: 150 Degrees F
Overall Height: 19"Seal Type: Viton(R)
HP: NoneReel Inlet: 1/2" (F)NPT
Overall Width: 12-1/2"Hose Included: no
Mounting: Floor, Wall, Bench, TruckFinish: Powder Coated
Hose Outlet: 1/2" (F)NPTDrive Type: Hand
Hose Outside Dia.: 1/2"Country of Origin (subject to change): United States

Description

Hose Reel, Medium Duty, Air/Water, Hand Crank Drive Type, 1/2 In. (F)NPT Reel Inlet, Hose Included No, Hose Inside Dia. 1/2 In., Hose Length 200 ft., Hose Outlet 1/2 In. (F)NPT, Max. Pressure Rating 1000 psi, Max. Temp. Rating 150 Degrees F, Motor Voltage -, Permanently Lubricated Bearings, Powder Coated Finish, Floor, Wall, Bench and Truck Mounting, Viton Seal Type, Width 12-1/2 In., Height 19 In., Length 20 In.

Reviews