THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Hose Reel, Hand Crank, 3/4 In ID x 100 Ft

REELCRAFT| Zoro #: G2121971| Mfr #: H29005

$287.13 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Powder Coated
Seal Type: Aflas
Drive Type: Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2121971 Mfr #: H29005
Finish: Powder CoatedSeal Type: Aflas
Drive Type: HandSwivel Material: Nickel Plated Steel
Bearings: Permanently LubricatedHousing Material: Steel
HP: NoneMounting: Floor, Wall, Bench, Truck
Reel Inlet: 3/4" (F)NPTMax. Temp. Rating: 150 Degrees F
Max. Pressure Rating: 1000 psiOverall Width: 14"
Duty Rating: Medium DutyColor: Red
Overall Length: 20-1/8"Hose Outside Dia.: 3/4"
Overall Height: 18-1/2"Application: For Lawn Care, Pest Control, Grounds Maintenance, Steam Cleaning, Tree Spraying
Hose Outlet: 3/4" (F)NPTHose Included: no
Hose Inside Dia.: 3/4"Item: Hand Crank Hose Reel
Hose Length: 100 ft.Country of Origin (subject to change): United States

Description

Hose Reel, Medium Duty, Air/Water, Hand Crank Drive Type, 3/4 In. (F)NPT Reel Inlet, Hose Included No, Hose Inside Dia. 3/4 In., Hose Length 100 ft., Hose Outlet 3/4 In. (F)NPT, Max. Pressure Rating 1000 psi, Max. Temp. Rating 150 Degrees F, Motor Voltage -, Permanently Lubricated Bearings, Red, Powder Coated Finish, All Bolted Unitized Construction, Floor, Wall, Bench and Truck Mounting, Aflas Seal Type, Nickel Plated Steel Swivel Material

Reviews