Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Hose Reel, Hand Crank, 3/8 In ID x 100 Ft
  • Zoro #: G0300413
  • Mfr #: H18006 M
$190.95
  • Bearings: Permanently Lubricated
  • Max. Pressure Rating: 3000 psi
  • Swivel Material: Nickel Plated Steel
See full product details
This item ships free.

Reelcraft #H18006 M Specifications

  • Zoro #: G0300413
  • Mfr #: H18006 M
Bearings: Permanently Lubricated Max. Pressure Rating: 3000 psi
Swivel Material: Nickel Plated Steel Color: Red
Max. Temp. Rating: 210 Degrees F Drive Type: Hand
Overall Length: 17-3/4" Reel Inlet: 1/2" (F)NPT
Hose Ends: 1/2" (F)NPT Application: Pressure Wash
Seal Type: Aflas Overall Width: 13-3/4"
Hose Included: No Hose Outside Dia.: 1/2"
Overall Height: 20-1/8" Mounting: Floor, Wall, Bench, Truck
Item: Hand Crank Hose Reel Hose Length: 100 ft.
HP: None Hose Outlet: 1/2" (F)NPT
Duty Rating: Medium Duty Finish: Powder Coated
Housing Material: Steel Hose Inside Dia.: 3/8"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hand Crank Hose Reel, Hand Crank Hose Reel, Hose Included No, Hose Length 100 ft., Hose Inside Dia. 3/8 In., 1/2 In. (F)NPT Reel Inlet, Hose Outlet 1/2 In. (F)NPT, Powder Coated Finish, Duty Rating Medium Duty, Hand Drive Type, Floor, Wall, Bench, Truck Mounting, Overall Height 20-1/8 In., Overall Width 13-3/4 In., Overall Length 17-3/4 In., Hose Ends 1/2 In. (F)NPT, Steel, Max. Pressure Rating 3000 psi, Max. Temp. Rating 210 Degrees F, Permanently Lubricated Bearings, Red, Aflas Seal Type

Reviews of Reelcraft #H18006 M