This item is Discontinued.

Reelcraft Hose Reel, Hand Crank, Cap 100ft CT6100LN

Hose Reel, Hand Crank, Cap 100ft (Discontinued)

  • Mfr # CT6100LN
  • Zoro # G4522977
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CT6100LN
Zoro #
G4522977
UPC #
699567010371
Country of Origin
China

Dimensions

Hose Length
100 ft
Hose Inside Dia.
3/8 in
Overall Length
19 13/32 in
Hose Outside Dia.
3/8 in
Overall Width
15 3/4 in
Overall Height
13 1/4 in

Details

Hose Included
No
Reel Inlet
1/2 in (F)NPT
Hose Outlet
1/2 in (F)NPT
Finish
Powder Coated
Duty Rating
Light Duty
Application
Air / Water
Item
Hand Crank Hose Reel
Max. Pressure Rating
300 psi
Max. Temp. Rating
150 Degrees F
Color
Black
Housing Material
Steel
Drive Type
Hand
Bearings
Permanently Lubricated
Swivel Material
Brass
Mounting
Bench, Floor, Truck, Wall
HP
None
Seal Type
Nitrile

Description

Hand Crank Hose Reel, Drive Type Hand, Overall Height 13 1/4 in, Overall Length 19 13/32 in, Overall Width 15 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.