BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1/2" x 35 ft. Spring Return Hose Reel with Hose 1000 psi

REELCRAFT| Zoro #: G0877974| Mfr #: RT835-OMP

$279.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Height: 17-5/8"Media - Hose Reels: Oil, WaterHose Material: SAE 100 R1 T
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0877974 Mfr #: RT835-OMP
Overall Height: 17-5/8"Media - Hose Reels: Oil, Water
Hose Material: SAE 100 R1 TMounting: Floor, Wall, Ceiling and Bench
Includes: Hose and Ball StopHose Length: 35 ft.
Swivel Material: Nickel Plated SteelFinish - Hose Reels: Powder Coated
Bearings: Permanently LubricatedLatch: Locking
Seal Type: NitrileDuty Rating: Light Duty
Hose Outlet: 1/2" (M)NPTHose Ends: 1/2" (M)NPT
Overall Width: 6-1/4"Reel Inlet: 1/2" (F)NPT
Item: Spring Return Hose ReelHose Inside Dia.: 1/2"
Max. Temp.: 150 Degrees FHose Included: yes
Drive Type - Hose Reels: Spring ReturnEnclosed Reel: No
Housing Material: SteelOverall Length: 16-1/2"
Max. Pressure: 1000 psiCountry of Origin (subject to change): United States

Description

Spring Return Hose Reel, Media - Hose Reels Oil, Water, Max. Pressure 1000 psi, Hose Inside Dia. 1/2 In., Hose Length 35 ft., Hose Included Yes, Light Duty, Finish - Hose Reels Powder Coated, Drive Type - Hose Reels Spring Return, Reel Inlet 1/2 In. (F)NPT, Enclosed Reel No, Hose Ends 1/2 In. (M)NPT, Hose Outlet 1/2 In. (M)NPT, Max. Temp. 150 Degrees F, Locking Latch, 17-5/8 In., Overall Width 6-1/4 In., Overall Length 16-1/2 In.

Reviews