October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

1/2" x 50 ft. Spring Return Hose Reel, Max 300 psi, w/Hose

  • Zoro #: G2231887
  • Mfr #: 7850 OLP

$326.63

Details
  • Overall Length: 19-3/4"
  • Item: Spring Return Hose Reel
  • Housing Material: Steel
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Reelcraft #7850 OLP Specifications

  • Zoro #: G2231887
  • Mfr #: 7850 OLP
Overall Length: 19-3/4" Item: Spring Return Hose Reel
Housing Material: Steel Drive Type - Hose Reels: Spring Return
Mounting: Floor, Wall, Ceiling, Bench and Truck Hose Material: PVC
Overall Width: 7" Swivel Material: Nickel Plated Steel
Overall Height: 20-1/4" Includes: Hose and Ball Stop
Max. Temp.: 150 Degrees F Hose Included: Yes
Reel Inlet: 1/2" (F)NPT Duty Rating: Heavy Duty
Hose Length: 50 ft. Enclosed Reel: No
Hose Outlet: 3/8" (M)NPT Hose Ends: 3/8" (M)NPT
Seal Type: Nitrile Media - Hose Reels: Air, Water
Application: Industrial, Automotive Service Centers, Transmission Shops, Fleet Maintenance Facilities, Pneumatic Tools, Aircraft Maintenance, Tire Stores, Agriculture, Service Trucks, Wash Down Bearings: Permanently Lubricated
Max. Pressure: 300 psi Finish - Hose Reels: Powder Coated
Hose Inside Dia.: 1/2" Country of Origin (subject to change): United States

Description

Here is some additional information about Reelcraft Spring Return Hose Reel. Hose Included: yes, Includes: Hose and Ball Stop.

Reviews of Reelcraft #7850 OLP