KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hose Reel, Spring, 125 psi, 3/4"

REELCRAFT| Zoro #: G0866765| Mfr #: SWA3850 OLP

$267.19 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 9-1/2"
Duty Rating: Light Duty
Hose Inside Dia.: 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0866765 Mfr #: SWA3850 OLP
Overall Width: 9-1/2"Duty Rating: Light Duty
Hose Inside Dia.: 5/8"Mounting: Floor, Wall, Ceiling
Media - Hose Reels: WaterReel Inlet: 1/2" (F)NPT
Swivel Material: BrassItem: Spring Return Hose Reel
Hose Material: PVCHose Length: 50 ft.
Seal Type: NitrileIncludes: Hose and Ball Stop
Overall Length: 22-3/4"Housing Material: Polypropylene
Enclosed Reel: YesMax. Pressure: 125 psi
Hose Included: yesHose Ends: 3/4" (M)NH
Max. Temp.: 150 Degrees FFinish - Hose Reels: Polypropylene
Bearings: Permanently LubricatedHose Outlet: 3/4" (M)NH
Latch: LockingOverall Height: 19"
Drive Type - Hose Reels: Spring ReturnCountry of Origin (subject to change): Australia

Description

Hose Reel, Light Duty, Spring Return Drive Type, Reel Inlet 1/2 In. (F)NPT, Enclosed Reel Yes, Hose Inside Dia. 5/8 In., Hose Length 50 ft., Hose Ends 3/4 In. (M)NH, Hose Outlet 3/4 In. (M)NH, Max. Pressure 125 psi, Max. Temp. 150 Degrees F, Poly Case Finish, Permanently Lubricated Bearings, Locking Latch, Nitrile Seal Type, Brass Swivel Material, Housing Material Polypropylene, Floor, Wall, Ceiling Mounting, Water, Includes Hose and Ball Stop, 19 In., Overall Width 9-1/2 In.

Reviews