Hose Reel, Spring, 1/4", 20 ft

REELCRAFT| Zoro #: G1308693| Mfr #: 4420 OLP

$140.32 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 5-1/2"
Duty Rating: Heavy Duty
Hose Inside Dia.: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1308693 Mfr #: 4420 OLP
Overall Width: 5-1/2"Duty Rating: Heavy Duty
Hose Inside Dia.: 1/4"Mounting: Wall, Floor, Ceiling or Truck
Media - Hose Reels: Air, WaterReel Inlet: 3/8" (F)NPT
Swivel Material: Zinc Dichromate/Copper/BrassItem: Spring Return Hose Reel
Hose Material: PVCHose Length: 20 ft.
Seal Type: NitrileIncludes: Hose and Ball Stop
Overall Length: 12-5/8"Housing Material: Steel
Enclosed Reel: NoMax. Pressure: 300 psi
Hose Included: yesHose Ends: 1/4" (M)NPT
Max. Temp.: 150 Degrees FFinish - Hose Reels: Powder Coated
Bearings: Permanently LubricatedHose Outlet: 1/4" (M)NPT
Latch: Quiet LatchOverall Height: 12-7/8"
Drive Type - Hose Reels: Spring ReturnCountry of Origin (subject to change): United States

Description

Spring Return Hose Reel, Media - Hose Reels Air, Water, Max. Pressure 300 psi, Hose Inside Dia. 1/4 In., Hose Length 20 ft., Hose Included Yes, Heavy Duty, Finish - Hose Reels Powder Coated, Drive Type - Hose Reels Spring Return, Reel Inlet 3/8 In. (F)NPT, Enclosed Reel No, Hose Ends 1/4 In. (M)NPT, Hose Outlet 1/4 In. (M)NPT, Max. Temp. 150 Degrees F, Quiet Latch Latch, 12-7/8 In., Overall Width 5-1/2 In., Overall Length 12-5/8 In.

Reviews