1/4" x 50 ft. Spring Return Hose Reel with Hose 300 psi

REELCRAFT| Zoro #: G0338834| Mfr #: 5450 OLP

$243.50 /ea

This item ships free. Details.Standard ground shipping.
Item: Spring Return Hose ReelSwivel Material: Zinc Dichromate/Copper/BrassFinish - Hose Reels: Powder Coated
Save 15%. Sign up for Z-mail.


Zoro #: G0338834 Mfr #: 5450 OLP
Item: Spring Return Hose ReelSwivel Material: Zinc Dichromate/Copper/Brass
Finish - Hose Reels: Powder CoatedHose Outlet: 1/4" (M)NPT
Reel Inlet: 3/8" (F)NPTIncludes: Hose and Ball Stop
Latch: Quiet LatchDuty Rating: Heavy Duty
Drive Type - Hose Reels: Spring ReturnBearings: Permanently Lubricated
Media - Hose Reels: WaterMounting: Wall, Floor, Ceiling or Truck
Overall Width: 6"Housing Material: Steel
Hose Length: 50 ft.Hose Inside Dia.: 1/4"
Hose Material: PVCSeal Type: Nitrile
Hose Included: yesOverall Height: 14-1/2"
Enclosed Reel: NoHose Ends: 1/4" (M)NPT
Overall Length: 13-1/2"Max. Pressure: 300 psi
Max. Temp.: 150 Degrees FCountry of Origin (subject to change): United States


Spring Return Hose Reel, Media - Hose Reels Air, Water, Max. Pressure 300 psi, Hose Inside Dia. 1/4 In., Hose Length 50 ft., Hose Included Yes, Heavy Duty, Finish - Hose Reels Powder Coated, Drive Type - Hose Reels Spring Return, Reel Inlet 3/8 In. (F)NPT, Enclosed Reel No, Hose Ends 1/4 In. (M)NPT, Hose Outlet 1/4 In. (M)NPT, Max. Temp. 150 Degrees F, Quiet Latch Latch, 14-1/2 In., Overall Width 6 In., Overall Length 13-1/2 In.